17" Dark Brown Two Drawers Manufactured Wood Mirrored Nightstand

  • Mfr # 329624

  • Zoro # G522907419


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Width
24 in
Leg Material
Manufactured Wood
Material
Manufactured Wood
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
329624
Zoro #
G522907419
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
24 in
Length
16.5 in

Details

Leg Material
Manufactured Wood
Material
Manufactured Wood
Style
Modern
Capacity
110 lb
Number of Pieces
1
Commercial Use
No
Assembly Required
Full Assembly Needed
Felt Lined Drawers
No
Leg Color
Dark Brown
Frame Color
Dark Brown
Shape
Rectangular
Color
Dark Brown
Frame Material
Manufactured Wood
Number of Drawers
2
Item
Nightstands & Bedside Table

Description

Modern design and practical styling meet to form the good-looking 17" dark brown two drawers manufactured wood mirrored nightstand. This piece has 2 drawers for your storage needs. This modern nightstand is made in China with best materials. Its perfect color can bring fresh and modern look to your house. It is the perfect piece to add to your bedrooms aesthetic. Assembly required. 16.5" H x 24" W x 16" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.