17" Light Gray Wood Freestanding Single Door Bathroom Vanity
Mfr # 479919
Zoro # G822911970
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Height
55.7 in
Includes
Doors
Width
17.3 in
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479919
Zoro #
G822911970
UPC #
-
Country of Origin
Colombia
Dimensions
Height
55.7 in
Width
17.3 in
Length
13.8 in
Details
Material
Manufactured Wood
Includes
Doors
Finish
Natural
Base Color
Light Gray
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Description
The 17-inch light gray wood freestanding single door bathroom vanity effortlessly combines modern style with functionality. Crafted from durable manufactured wood, this vanity features a sleek light gray finish that complements any bathroom decor. The freestanding design allows for easy installation and accessibility, while the included soft close door hinges ensure quiet and gentle operation. Ample storage is provided with the single door, making it perfect for organizing bathroom essentials. Designed with contemporary handles and drawer pulls, this vanity adds a touch of elegance to your space. Elevate your bathroom experience with this stylish and practical addition to your home. 55.70-inch h x 17.30-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.