Shop HOMEROOTS
See all product information
Create Account
18" Black And Silver Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543631
- Zoro # G822911963
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
17.7 in
Height
35 in
Material
Manufactured Wood
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543631
- Zoro #
- G822911963
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Black
- Color
- White
- Includes
- Doors; Sink
- Base Color
- Black, Silver
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 17.7 in
- Width
- 17.7 in
- Height
- 35 in
Description
The 18-inch black and silver wood freestanding bathroom vanity with white sink combines modern aesthetics with functionality. Crafted from manufactured wood, this vanity features a sleek black and silver color scheme that enhances any bathroom decor. A stunning white ceramic sink is seamlessly integrated, offering both elegance and practicality. It includes convenient doors for ample storage space, ensuring your essentials are neatly tucked away. The free-standing design allows for straightforward installation in any layout. Silver zamak handles and drawer pulls add a touch of sophistication to the overall look, making this vanity a perfect centerpiece for your bathroom. Enjoy the blend of style and utility that this exquisite piece brings to your home. 35-inch h x 17.7-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.