17" X 28" X 29" Salvaged Natural Wood Nightstand
Mfr # 347141
Zoro # G222905586
product price:Â $854.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth
28 in
Style
Transitional
Frame Material
Solid Wood
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347141
Zoro #
G222905586
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
28 in
Length
29 in
Width
17 in
Details
Commercial Use
No
Style
Transitional
Item
Nightstands & Bedside Table
Frame Material
Solid Wood
Material
Solid Wood
Shape
Rectangular
Assembly Required
No Assembly Needed
Finish
Natural
Number of Pieces
1
Description
This nightstand provides a commanding presence in any room. This contemporary nightstand in a salvaged natural wood finish features a three storage drawers. This beautiful nightstand is accented with raised and scrolled motifs. This fashionable nightstand will fuse with the surrounding decor and transform a room from ordinary into something interesting and sophisticated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.