Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
17" X 37" X 49" Walnut Wood Chest
Mfr # 348191
Zoro # G322907220
product price:Â $606.99
/eaKey Features
Assembly Required
No Assembly Needed
Material
Solid Wood
Depth
37 in
Style
Transitional
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348191
- Zoro #
- G322907220
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 37 in
- Width
- 17 in
- Length
- 49 in
Details
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Item
- Dressers
- Style
- Transitional
- Commercial Use
- No
- Color
- Brown
- Finish
- Walnut
Description
This bedroom collection is crafted with a transitional look that is an ideal addition to any bedroom. This six drawer contemporary chest features shaped drawer fronts in a walnut finish with a single knob hardware. Sensibly scaled for today's modern spaces, the collection offers a fresh and clean approach to contemporary lifestyle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.