Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34" Brown Solid Wood Five Drawer Gentlemans Chest
Mfr # 286551
Zoro # G422908080
product price:Â $1,000.99
/eaKey Features
Felt Lined Drawers
No
Width
34 in
Number of Drawers
5
Color
Brown
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286551
- Zoro #
- G422908080
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 34 in
- Depth
- 18 in
- Size
- No
- Length
- 55 in
Details
- Felt Lined Drawers
- No
- Number of Drawers
- 5
- Color
- Brown
- Commercial Use
- No
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Material
- Solid Wood
- Doors Included
- No
- Dresser Type
- Gentlemens Chest
- Wood Species
- Acacia
- Style
- Contemporary
- Finish
- Natural
Description
This 34-inch brown solid wood five drawer gentlemans chest is a practical and good looking accent for your bedroom storage and organizational needs. The space saving design of this gentlemans chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 55-inch H x 34-inch W x 18-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.