170" Black Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720420
- Zoro # G922908528
product price:Â
$
12,209.99
/ea
Key Features
Length
31 in
Size
W
Width
170 in
Assembly Required
Partial Assembly Needed
Sofa Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720420
- Zoro #
- G922908528
- UPC #
- -
- Country of Origin
- China
- Item
- Sofas
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Reclining
- Reclining Type
- Power - Push Button
- Mattress Included
- No
- Seating Capacity
- 3
- Hand Crafted
- No
- Shape
- Modular
- Style
- Modern
- Color
- Black
- Upholstery Material
- Top Grain Leather
- Capacity
- 1200 lb
- Commercial Use
- Yes
- Sleeper Sofa
- No
- Recliner
- Yes
- Material
- Metal
- Upholstered
- Yes
- Type
- Sofa
- Finish
- Matte
Dimensions
- Length
- 31 in
- Size
- W
- Width
- 170 in
- Depth
- 43 in
Description
An interior designer's dream, this buttery soft high grade leather 170-inch black top grain leather reclining metal usb sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Brown stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 170.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.