Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Ivory And Off White Velvet Loveseat and Toss Pillows
- Mfr # 515715
- Zoro # G323438686
product price:Â
$
4,880.99
/ea
Key Features
Tufted Cushions
No
Number of Toss Pillows
5
Upholstery Pattern
Solid Color
Hand Crafted
No
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515715
- Zoro #
- G323438686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Size
- 76" L x 45" D" x 39" H
- Depth
- 45 in
- Width
- 76 in
Details
- Tufted Cushions
- No
- Color
- Off White
- Number of Toss Pillows
- 5
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Capacity
- 2
- Upholstery Material
- Velvet
- Item
- Love Seats
- Style
- Traditional
- Finish
- Matte
- Upholstery Color
- Ivory
- Shape
- Rectangular
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Leg Material
- Solid And Manufactured Wood
- Wood Species
- Not Wood
Description
Add an air of fashion to your space with this fabulous 76-inch ivory and off white velvet loveseat and toss pillows. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 39-inch H x 76-inch W x 45-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.