175" Dark Gray Top Grain Leather Reclining USB Sofa And Storage
- Mfr # 643718
- Zoro # G922907781
product price:Â
$
7,262.99
/ea
Key Features
Type
Sofa
Depth
41 in
Size
W
Upholstery Material
Top Grain Leather
Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643718
- Zoro #
- G922907781
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Size
- W
- Length
- 31 in
- Width
- 175 in
Details
- Type
- Sofa
- Upholstery Material
- Top Grain Leather
- Capacity
- 1200 lb
- Item
- Sofas
- Sleeper Sofa
- No
- Hand Crafted
- No
- Sofa Design
- Reclining
- Mattress Included
- No
- Finish
- Matte
- Color
- Battleship Gray
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Recliner
- Yes
- Material
- Stainless Steel
- Style
- Modern
- Shape
- Modular
- Upholstered
- Yes
- Seating Capacity
- 3
Description
Made of the highest quality, supple leather, this 175-inch dark gray top grain leather reclining usb sofa and storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Round arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31.00-inch h x 175.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.