Shop HOMEROOTS
See all product information
Create Account
17in Black And Gray Upholstered 100% Polyester Trellis Entryway Bench With Flip Top
Mfr # 469440
Zoro # G823439404
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Color
Gray
Bench Pattern
Abstract
Upholstery Material
100% Polyester
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469440
- Zoro #
- G823439404
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17.25 in
- Overall Depth
- 43.25 in
- Size
- 23.25" x 17.25" x 43.25"
- Overall Length
- 23.25 in
Details
- Upholstered
- Yes
- Color
- Gray
- Bench Pattern
- Abstract
- Upholstery Material
- 100% Polyester
- Nailhead Trim
- No
- Leg Color
- Espresso
- Finish
- Wood
- Item
- Benches
- Weight Capacity
- 250 lbs
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Material
- Upholstery
- Style
- Mid-Century
- Assembly
- Full Assembly Needed
- Upholstery Color
- Gray
- Seat Material
- Upholstery
Description
Distinctive in style the 17in black and gray upholstered 100% polyester trellis entryway bench with flip top radiates a versatile charm. A black solid wood frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding and soft 100% polyester in a trellis pattern, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 23.25in H x 17.25in W x 43.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.