Shop HOMEROOTS
See all product information
Create Account
Dark Brown Two Door Cabinet With Metal Legs
- Mfr # 391990
- Zoro # G523439278
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Wood
Includes
No
Commercial Use
No
Glass Doors
No
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391990
- Zoro #
- G523439278
- UPC #
- -
- Country of Origin
- India
- Frame Material
- Solid Wood
- Includes
- No
- Commercial Use
- No
- Item
- Sideboards
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Assembly Required
- No Assembly Needed
- Color
- Black, Dark Brown
Dimensions
- Overall Depth
- 37.5 in
- Overall Width
- 16 in
- Size (Width x Height x Depth)
- 16 x 37.5 x 30.25 in
- Overall Length
- 30.25 in
- Size
- 16 x 37.5 x 30.25 in
Description
This Dark Brown Two Door Cabinet with Metal Legs is a great way to add some design and storage to your home. The frame of the cabinet is made from solid metal that makes the cabinet much more stable and durable. The cabinet that sits atop is made of solid slightly distressed wood and is finished with a dark brown stain that lets the natural grains and imperfections of the real wood show through. The black metal hardware on the cabinet matches the matte color of the legs and ties the whole thing together. The cabinet door handles are a unique circular loop style that give this contemprary style storage cabinet some rustic charm. 30.25in H x 37.5in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.