17in Brown Distressed Finish Wood Tray With Side Carvings
- Mfr # 379825
- Zoro # G723438385
product price:Â
$
69.99
/ea
Key Features
Material
Solid Wood
Color
Brown
Finish
Distressed
Tray Type
Serving Tray
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379825
- Zoro #
- G723438385
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Color
- Brown
- Finish
- Distressed
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Chip Resistant
- No
- Microwave Safe
- No
- Dishwasher Safe
- No
- Tray Pattern
- Damask
- Food Safe
- Yes
- Item
- Trays
Dimensions
- Size
- 1.5" H x 16.5" W x 10.5" D
- Overall Depth
- 10.5 in
- Overall Width
- 16.5 in
- Length
- 1.5 in
Description
Elevate your dining experience with this 17-inch serving tray. Hand-crafted from wood in a warm brown in a distressed finish that includes intricate side carvings that add a touch of elegance to your table setting. Designed in a modern style, this rectangular-shaped tray is not only food safe but includes raised edges that make it great for entertaining because the sides prevent items from falling over the edge. This wooden tray seamlessly combines style and functionality, adding a bit of rustic charm to any occasion. 1.5-inch H x 16.5-inch W x 10.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.