Black and Cream Faux Leather and Linen Serving Tray
- Mfr # 399624
- Zoro # G623438997
product price:Â
$
31.99
/ea
Key Features
Length
1.75 in
Size
15.75" W
Shape
Rectangular
Microwave Safe
No
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399624
- Zoro #
- G623438997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.75 in
- Size
- 15.75" W
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
Details
- Item
- Trays
- Shape
- Rectangular
- Microwave Safe
- No
- Dishwasher Safe
- No
- Finish
- Matte
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Color
- Black
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Solid Wood
- Chip Resistant
- No
Description
Make serving even more classy with this Black and Cream Faux Leather and Linen Serving Tray. The tray body is made from solid wood which is covered in black faux leather material that has fresh beige stitching around the top and bottom edges. The bottom of the tray is lined with a linen cloth in a stunning taupe color. There are two handles on either side of the wooden body of the tray that allow you to move it around and carry drinks or snacks on it with ease. Apart form serving, you can also use this tray for storage and unique decor around your home. 1.75in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.