18" Black And Brown Fabric Metal And Wood Four Drawer Dresser

  • Mfr # 635732

  • Zoro # G522909635


product price:  $72.69
/ea

Key Features

Material
Fabric, Metal, Solid and Manufactured Wood
Width
17.7 in
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Depth
11.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
635732
Zoro #
G522909635
UPC #
-
Country of Origin
China

Dimensions

Width
17.7 in
Depth
11.8 in
Length
37.4 in

Details

Color
Black, Brown
Material
Fabric, Metal, Solid and Manufactured Wood
Item
Dressers
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Style
Modern
Finish
Natural
Commercial Use
No
Assembly Required
Full Assembly Needed
Number of Drawers
4
Hutch Included
No
Doors Included
No

Description

This 18-inch black and brown fabric metal and wood four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and brown coloration of this piece gives it an updated, and modern edge. 37.40-inch h x 17.70-inch w x 11.80-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.