Shop HOMEROOTS
See all product information
Create Account
18" Black Laminate Accent Cabinet With Three Shelves
- Mfr # 477661
- Zoro # G722908476
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Height (In.)
19-1/2
Finish
Wengue
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477661
- Zoro #
- G722908476
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Doors
Dimensions
- Width (In.)
- 17.7
- Height (In.)
- 19-1/2
- Depth (In.)
- 5.4
Description
Make a stylish statement in your bathroom with this 18-inch black laminate accent cabinet. Three spacious shelves included provide ample storage space for your essentials. The modern rectangular design of this freestanding accent cabinet adds a sleek touch to your decor. Crafted from durable particle board and finished in a bold black hue, this cabinet ensures longevity and style. The top laminate material enhances the overall look while offering a sturdy surface for your bathroom essentials. Embrace the contemporary elegance and functionality of this black accent cabinet with three versatile shelves. Perfect for organizing your bathroom in a chic and practical way. 19.5-inch h x 17.7-inch w x 5.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.