Shop HOMEROOTS
See all product information
Create Account
20" Gray And Black Laminate Accent Cabinet With Seven Shelves
- Mfr # 477678
- Zoro # G022909463
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Height (In.)
62.2 in
Finish
Wengue
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477678
- Zoro #
- G022909463
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Doors
Dimensions
- Width (In.)
- 20.1 in
- Height (In.)
- 62.2 in
- Depth (In.)
- 8.5 in
Description
Elevate your bathroom decor with the sleek 20-inch gray and black laminate accent cabinet with seven shelves. This modern accent cabinet features a stylish black color and is crafted from particle board with a durable laminate top. Perfect for organizing your essentials, this freestanding cabinet includes storage cabinets and seven shelves, offering ample space to keep your bathroom neat and tidy. The rectangular shape of the cabinet adds a contemporary touch to any space, while the versatile design complements various decor styles. Enhance both functionality and style in your bathroom with this chic accent cabinet and shelving unit. 62.2-inch h x 20.1-inch w x 8.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.