Set Of Two White Wood Freestanding Bathroom Vanity With White Sink, 2PK
- Mfr # 546364
- Zoro # G922910903
product price:Â
$
569.99
/pk of 2, $285.00/ea
Key Features
Length
17.9 in
Width
23.8 in
Height
34 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546364
- Zoro #
- G922910903
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 17.9 in
- Width
- 23.8 in
- Height
- 34 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Doors; Sink
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
Set of two white wood freestanding bathroom vanity with white sink offers a sleek contemporary design that enhances any bathroom space. Crafted from manufactured wood, this vanity features a striking white base color paired with white sinks for a cohesive look. With soft close door hinges, you can enjoy a quiet and smooth operation. The included doors provide ample storage, ensuring your essentials stay organized and accessible. Black metal handles and drawer pulls add a stylish contrast, completing the modern aesthetic. Designed for free-standing standard installation, this vanity accommodates two sinks, making it perfect for shared bathrooms. Elevate your home decor with this functional and elegant bathroom solution. 34.00-inch h x 23.80-inch w x 17.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.