Shop HOMEROOTS
See all product information
Create Account
18" Blue and Black Steel and Fabric Six Drawer Chest
Mfr # 484695
Zoro # G422908073
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Width
17.7 in
Length
46.1 in
Commercial Use
Yes
Dresser Type
Standard Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484695
- Zoro #
- G422908073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17.7 in
- Length
- 46.1 in
- Depth
- 11.8 in
Details
- Assembly Required
- Full Assembly Needed
- Commercial Use
- Yes
- Item
- Dressers
- Dresser Type
- Standard Dresser
- Color
- Blue, Black
- Number of Drawers
- 6
- Hutch Included
- No
- Style
- Modern
- Finish
- Matte
- Doors Included
- No
- Material
- Steel, Fabric
- Dresser Orientation
- Vertical
Description
Add personality to your bedroom style and a feeling of coziness with this 18" blue and black steel and fabric six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 46.1" H x 17.7" W x 11.8" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.