Shop HOMEROOTS
See all product information
Create Account
18" Chic Black Crate Rolling File Cabinet Storage Box
Mfr # 471949
Zoro # G122908991
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17-1/2 in
Overall Length
14-1/2 in
Overall Height
11 in
Frame Material
Wood
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471949
- Zoro #
- G122908991
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 17-1/2 in
- Overall Length
- 14-1/2 in
- Overall Height
- 11 in
Details
- Frame Material
- Wood
- Style
- Traditional
- Item
- Organizers
- Includes
- 2 Pieces
- Color
- Black
- Drawers
- No
- Type
- Desk Organizer
Description
Add stylish storage to your office, living room, or bedroom with this 18" Chic Black Slat Rolling File Cabinet Storage Box. Designed to hold hanging files (either standard or legal size), this multi purpose rolling box can also be a great place to store linens, toys, and supplies. The sturdy rustic crate is painted in a sleek black that gives this storage unit a modern flair. 11" 17.5" x 14.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.