32in Brown Wood Accent Cabinet
- Mfr # 691680
- Zoro # G523440281
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Cabinet Doors
Yes
Shelves Included
Yes
Lacquered
No
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691680
- Zoro #
- G523440281
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32.7 in
- Width
- 31.9 in
- Overall Depth
- 11.8 in
Details
- Material
- Solid and Manufactured Wood
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Lacquered
- No
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Color
- Brown
- Finish
- Natural
- Solid Wood Frame
- No
- Assembly
- Partial Assembly Needed
- Item
- Cabinets
- Weight Capacity
- 150 lbs
- Mirrored Finish
- No
- Shape
- Rectangular
- Cabinet Design
- Standard
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch brown wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.70-inch h x 31.90-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.