Shop HOMEROOTS
See all product information
Create Account
56in Cream and Black Fabric Upholstered Bench
- Mfr # 668850
- Zoro # G823439282
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Upholstered
Yes
Upholstery Color
Cream
Style
Modern
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668850
- Zoro #
- G823439282
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 21.3 in
- Width
- 56 in
Details
- Item
- Benches
- Leg Color
- Black
- Upholstered
- Yes
- Upholstery Color
- Cream
- Style
- Modern
- Assembly
- Full Assembly Needed
- Seat Material
- Stainless Steel
- Weight Capacity
- 285 lbs
- Hand Crafted
- No
- Finish
- Cream
- Nailhead Trim
- No
- Shape
- Rectangle
- Material
- Stainless Steel
- Bench Type
- Entryway Bench
- Upholstery Material
- Polyester
- Leg Material
- Steel
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Cream
Description
Add a good looking decorative accent to your space that is also practical for seating. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 21.30-inch h x 56.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.