18" Gray And Black Steel And Fabric Five Drawer Dresser
Mfr # 484684
Zoro # G822908192
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Width
17.7 in
Material
Steel, Fabric
Dresser Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484684
Zoro #
G822908192
UPC #
-
Country of Origin
China
Dimensions
Width
17.7 in
Depth
11.8 in
Length
46.1 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Steel, Fabric
Dresser Orientation
Vertical
Color
Gray, Black
Hutch Included
No
Style
Modern
Dresser Type
Standard Dresser
Number of Drawers
5
Item
Dressers
Finish
Matte
Doors Included
No
Description
Enhance your room into a visually delightful and highly functional space with this 18-inch gray and black steel and fabric five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel. Its a high quality piece, made from high grade fabric. The gray and black coloration of this piece is neutral and will blend easily with most any decor. The gray and black coloration of this piece gives it an updated, and modern edge. 46.1-inch h x 17.7-inch w x 11.8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.