18" Gray and Black Steel and Fabric Six Drawer Chest
Mfr # 484694
Zoro # G422909223
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Number of Drawers
6
Commercial Use
Yes
Dresser Type
Standard Dresser
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484694
Zoro #
G422909223
UPC #
-
Country of Origin
China
Dimensions
Depth
11.8 in
Length
46.1 in
Width
17.7 in
Details
Number of Drawers
6
Commercial Use
Yes
Item
Dressers
Dresser Type
Standard Dresser
Assembly Required
Full Assembly Needed
Material
Steel, Fabric
Dresser Orientation
Vertical
Style
Modern
Doors Included
No
Finish
Matte
Hutch Included
No
Color
Gray, Black
Description
Enhance your room into a visually delightful and highly functional space with this 18" gray and black steel and fabric six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 46.1" H x 17.7" W x 11.8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.