18" Light Gray Wood Freestanding Single Door Bathroom Vanity With White Sink
Mfr # 478247
Zoro # G722908797
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Length
17.7 in
Countertop Material
Manufactured Wood
Color
White
Includes
Doors; Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478247
Zoro #
G722908797
UPC #
-
Country of Origin
Colombia
Dimensions
Length
17.7 in
Height
33.5 in
Width
17.7 in
Details
Item
Bathroom Vanities
Finish
White
Countertop Material
Manufactured Wood
Color
White
Includes
Doors; Sink
Material
Manufactured Wood
Base Color
Light Gray
Description
The 18-inch light gray wood freestanding single door bathroom vanity with white sink enhances your space with its modern design. Crafted from durable manufactured wood, this vanity cabinet features a door that gives concealed storage and an open bottom cubby section for more storage and display space. It features a sleek white resin sink that adds a touch of elegance to your bathroom decor. The light gray color creates a calming atmosphere, while the black door pull provides a modern contrast. Soft close door hinges ensure quiet and gentle operation, making daily use convenient. Designed for free-standing standard installation, this vanity features a narrow width makes it a great option for half baths, niche spaces, and smaller rooms. 33.50-inch h x 17.70-inch w x 17.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.