Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624122
Zoro # G622910661
product price:Â $2,447.99
/eaKey Features
Length
19 in
Width
40 in
Height
18 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624122
- Zoro #
- G622910661
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 19 in
- Width
- 40 in
- Height
- 18 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Doors; Sink
Description
The 40-inch white wood floating bathroom vanity with white sink and two drawers combines modern design with practicality. Crafted from durable manufactured wood, this vanity features a sleek white finish that enhances any bathroom decor. The included ceramic sink offers a pristine surface for daily use. With two functional drawers, you’ll have ample storage space for toiletries and accessories. Convenient soft close drawer glides and door hinges minimize noise and enhance durability. This wall-mounted standard installation allows for easy setup and helps create an open feel in your bathroom. The overall design not only simplifies organization but also contributes to a sophisticated and clean aesthetic that transforms your space into a relaxing retreat. 18-inch h x 40-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.