Shop HOMEROOTS
See all product information
Create Account
32" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624144
Zoro # G022911329
product price:Â $1,431.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
32 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624144
- Zoro #
- G022911329
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 32 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Base Color
- Natural
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 32-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern design with practicality. Crafted from high-quality manufactured wood, this vanity showcases a stunning natural finish that enhances any bathroom decor. The included ceramic sink offers a sleek contrast with its brilliant white color. Featuring three functional drawers equipped with soft close glides, this vanity provides ample storage while ensuring quiet closure. The free-standing standard installation makes it easy to incorporate into your space. Elevate your bathroom with this stylish and functional addition that balances aesthetics and utility perfectly. 39.06-inch h x 32-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.