18" Natural Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror

  • Mfr # 543572

  • Zoro # G622911361


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
17.7 in
Finish
Natural
Countertop Material
Manufactured Wood
Height (In.)
19.5 in
Depth (In.)
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543572
Zoro #
G622911361
UPC #
-
Country of Origin
Colombia

Dimensions

Width (In.)
17.7 in
Height (In.)
19.5 in
Depth (In.)
5.4 in

Details

Item
Bathroom Vanities
Finish
Natural
Countertop Material
Manufactured Wood
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Body Material
Manufactured Wood

Description

The 18-inch natural wood floating single door bathroom vanity and medicine cabinet with mirror combines modern design with functional elegance. Crafted from manufactured wood, this stylish piece features a beautiful natural finish that complements any decor. The wall-mounted installation type saves valuable floor space while providing ample storage with a single door. Enjoy the convenience of soft close door hinges for a quiet and smooth operation. The included medicine cabinet offers additional storage solutions, ensuring all your essentials are within reach. A sleek mirror is also part of this set, enhancing the overall aesthetic and functionality of your bathroom. This vanity beautifully marries style and practicality for a chic bathroom upgrade. 19.50-inch h x 17.70-inch w x 5.40-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.