Zoro Homepage

18" Red And Black Cotton Cube Striped Pouf Ottoman

  • Mfr # 534109

  • Zoro # G422348787


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Color
Red Black
Depth
18 in
Height
18 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534109
Zoro #
G422348787
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Depth
18 in
Height
18 in

Details

Color
Red Black
Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
No

Description

Practicality and fashion mix together with this handy 18-inch red and black cotton cube striped pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding and soft cotton in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.