18" Red White And Blue Metal Star Round Hanging Wreath Wall Decor

  • Mfr # 634654

  • Zoro # G422884100


product price: $52.99
/ea

Key Features

Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Fringe/Tassels Included
No
Outdoor Suitability
No
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634654
Zoro #
G422884100
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Depth
2 in
Length
18 in

Details

Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Fringe/Tassels Included
No
Outdoor Suitability
No
Material
Metal
Mirrored
No
Item
Wall Decor
Style
Traditional
Hooks Included
No
Construction Method
Machine-Made
Commercial Use
Yes
Orientation
Horizontal and Vertical
Color
Blue, Red, White
Assembly Required
No
Shape
Circle

Description

Enhance your space with the 18-inch red white and blue metal star round hanging wreath wall decor. This striking piece features a circular shape with overlapping metal stars. Perfect for those who appreciate traditional style, this hanging dimensional and sculptural wreath can effortlessly transform any room into a vibrant and patriotic display. With its Americana colors and dimensional aspects, it's sure to catch the eye and spark conversation among guests. Elevate your home decor with this unique and captivating wall decor that embodies charm and character. 18-inch h x 18-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.