Shop HOMEROOTS
See all product information
Create Account
18" Silver And White Wood Floating Bathroom Vanity
Mfr # 543573
Zoro # G522911799
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Length
5.4 in
Width
17.7 in
Height
19.5 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543573
- Zoro #
- G522911799
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 5.4 in
- Width
- 17.7 in
- Height
- 19.5 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Silver, White
- Includes
- Doors; Medicine Cabinet
- Countertop Material
- Manufactured Wood
Description
The 18-inch silver and white wood floating bathroom vanity offers a sleek and contemporary design suited for modern spaces. Crafted from high-quality manufactured wood, it features a beautiful silver and white color scheme that adds a touch of elegance to your bathroom. This wall-mounted standard vanity optimizes space while providing a functional storage solution. It includes doors for concealed storage, ensuring your essentials are neatly tucked away. The minimalist design is complemented by clean lines, enhancing the overall aesthetic of your bathroom. Perfect for small to medium-sized areas, this vanity combines style with practicality, making it an ideal addition to elevate your home decor. Transform your bathroom into a stylish retreat with this stunning floating vanity. 19.5-inch h x 17.7-inch w x 5.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.