Shop HOMEROOTS
See all product information
Create Account
28" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627454
Zoro # G622906459
product price:Â $1,134.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
28 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627454
- Zoro #
- G622906459
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 28 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Natural
Description
The 28-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern touch to your bathroom decor. Crafted from high-quality manufactured wood, this vanity boasts a natural finish that enhances its aesthetic appeal. The included ceramic sink adds a classic contrast with its pristine white color. Featuring two functional drawers equipped with soft close drawer glides, it provides ample storage space while maintaining a minimalist look. This free-standing standard installation type makes it easy to set up in any bathroom. Elevate your space with this stylish and practical bathroom vanity that combines functionality and modern design effortlessly. 18.9375-inch h x 28-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.