Shop HOMEROOTS
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627502
Zoro # G122909974
product price:
$
1,806.99
/ea
Free Shipping & Returns
Key Features
Length
17.81 in
Width
48 in
Height
18.94 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627502
- Zoro #
- G122909974
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.81 in
- Width
- 48 in
- Height
- 18.94 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- White
Description
The 48-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. It features a durable manufactured wood base that enhances the contemporary look of your bathroom. The white ceramic sink adds a sleek touch, perfectly complementing the vanity’s overall color scheme. With two functional drawers equipped with soft close drawer glides, you can enjoy smooth and quiet storage. This free-standing standard installation makes it easy to integrate into your space, providing a stylish solution for organizing essentials. The clean lines and minimalist design ensure that this vanity will elevate the atmosphere of any bathroom setting. Enjoy a blend of elegance and practicality with this beautifully crafted piece. 18.9375-inch h x 48-inch w x 17.8125-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.