Shop HOMEROOTS
See all product information
Create Account
18" White Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543602
Zoro # G322909910
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
17.9 in
Body Material
Manufactured Wood
Height (In.)
35.4 in
Depth (In.)
5.6 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543602
- Zoro #
- G322909910
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 17.9 in
- Height (In.)
- 35.4 in
- Depth (In.)
- 5.6 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Description
The 18-inch white wood floating single door bathroom vanity and medicine cabinet with mirror combines modern elegance with functional design. Crafted from durable manufactured wood, this vanity features a sleek white finish that brightens up any bathroom space. The soft-close door hinges ensure smooth operation while enhancing safety and convenience. Included with the vanity is a stylish mirror that complements the overall aesthetic, making it an ideal choice for contemporary interiors. The wall-mounted design allows for efficient space utilization, providing stylish storage without sacrificing floor area. This versatile piece is perfect for those seeking both form and function in their bathroom decor. Enjoy a clutter-free environment with the added convenience of an integrated medicine cabinet. 35.40-inch h x 17.90-inch w x 5.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.