Shop HOMEROOTS
See all product information
Create Account
Set Of Two White Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror, 2PK
- Mfr # 543609
- Zoro # G222911402
product price:Â
$
338.99
/pk of 2, $169.50/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
24.6 in
Depth (In.)
5.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543609
- Zoro #
- G222911402
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 24.6 in
- Depth (In.)
- 5.5 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Description
Set of two white wood floating double door bathroom vanity and medicine cabinet with mirror offers a sleek and modern touch to your bathroom. The durability of manufactured wood provides a sturdy base while maintaining a stylish appeal. Each unit features soft close door hinges, ensuring a quiet and gentle closure. The included medicine cabinet not only enhances functionality but also complements the overall design. With mirrors integrated into the setup, this vanity set creates an illusion of spaciousness. The white finish adds a bright and airy feel, making it perfect for any contemporary space. Wall-mounted installation allows for easy cleaning and maximizes floor space, making it a practical choice for smaller bathrooms. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.