Shop HOMEROOTS
See all product information
Create Account
24" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543584
- Zoro # G622911958
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6
Body Material
Manufactured Wood
Height (In.)
23.6
Depth (In.)
5.8
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543584
- Zoro #
- G622911958
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Dimensions
- Width (In.)
- 23.6
- Height (In.)
- 23.6
- Depth (In.)
- 5.8
Description
The 24-inch light gray wood floating single door bathroom vanity and medicine cabinet with mirror features a sleek and modern design that elevates any bathroom decor. Crafted from durable manufactured wood, this vanity ensures longevity while maintaining its stylish appeal. The light gray finish complements a variety of color schemes, making it a versatile choice for your space. Equipped with soft close door hinges, it offers a quiet and smooth operation for added convenience. This set includes a mirrored medicine cabinet that enhances both functionality and aesthetics. Wall-mounted installation saves valuable floor space, providing a clean look. With elegant handles and drawer pulls, this vanity combines practicality with contemporary style for an ideal bathroom upgrade. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.