18" X 40" X 56" Salvaged Natural Wood Chest
Mfr # 347144
Zoro # G322908067
product price:Â $2,199.99
/eaKey Features
Color
Gray
Length
56 in
Depth
40 in
Commercial Use
No
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347144
Zoro #
G322908067
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
56 in
Depth
40 in
Width
18 in
Details
Color
Gray
Commercial Use
No
Style
Transitional
Material
Solid Wood
Assembly Required
No Assembly Needed
Item
Dressers
Finish
Natural
Description
This chest provides a commanding presence in any room. This contemporary chest in a salvaged natural wood finish features a five storage drawers. This beautiful chest is accented with raised and scrolled motifs. This fashionable chest will fuse with the surrounding decor and transform a room from ordinary into something interesting and sophisticated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.