18in Brown and Black and Brown Corner Bar Cabinet With Eleven Shelves
- Mfr # 488502
- Zoro # G023439686
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Width
18 in
Mirrored Finish
No
Weight Capacity
60 lbs
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488502
- Zoro #
- G023439686
- UPC #
- -
- Country of Origin
- Colombia
- Finish
- Natural
- Item
- Cabinets
- Mirrored Finish
- No
- Weight Capacity
- 60 lbs
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Glass Doors
- No
- Material
- Manufactured Wood
- Lacquered
- No
- Cabinet Type
- Bar Cabinet
- Cabinet Doors
- Yes
- Shape
- Corner
- Gloss Finish
- No
- Cabinet Design
- Corner
- Number of Cabinets
- 2
- Color
- Brown, Black
Dimensions
- Width
- 18 in
- Overall Length
- 70.8 in
- Overall Depth
- 17.7 in
Description
Enhance your home decor with this stylish bar cabinet made from premium grade engineered wood. Featuring two storage cabinets and shelves, this corner cabinet offers ample storage space while adding a contemporary touch to your room. The freestanding design and brown and black color scheme make it a versatile addition to any living space. Crafted with quality materials, this cabinet is both durable and visually appealing, perfect for showcasing your taste in interior design. 70.8-inch H x 18-inch W x 17.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.