Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87in Live Edge Acacia Wood Bench With Black Metal Legs
- Mfr # 379793
- Zoro # G623439567
product price:Â
$
926.99
/ea
Key Features
Overall Length
18 in
Width
87 in
Assembly
No Assembly Needed
Seat Material
Solid Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379793
- Zoro #
- G623439567
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Seat Material
- Solid Wood
- Color
- Brown
- Leg Material
- Metal
- Bench Pattern
- No Pattern and Not Solid Color
- Hand Crafted
- No
- Material
- Solid Wood
- Finish
- Matte
- Leg Color
- Black
- Item
- Benches
Dimensions
- Overall Length
- 18 in
- Width
- 87 in
- Overall Depth
- 15.8 in
Description
Embellish your space with this generous size rustic and industrial style bench. Its quality is high, and it has a marvelous design that will bring versatility and diversity to the look and feel of your home. Its contemporary style will surely be a splendid and versatile accent for our space. This bench, which is made from high quality natural acacia wood is stained in a warm walnut and offers a realistic and alluring live edge design. Versatile in use this bench is long enough to use at the dining table or great in a long hallway or entrance foyer. The thick and sturdy black finish metal legs complete the look in a simple yet appealing way. 87in x 18in x 15.8in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.