57in Beige And Brown Upholstered Cotton Blend Bench
- Mfr # 376192
- Zoro # G123439494
product price:Â
$
1,314.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lbs
Style
Rustic
Upholstery Color
Beige
Size
27.25" x 57" x 20.5"
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376192
- Zoro #
- G123439494
- UPC #
- -
- Country of Origin
- India
- Weight Capacity
- 300 lbs
- Style
- Rustic
- Upholstery Color
- Beige
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Finish
- Natural
- Upholstered
- Yes
- Leg Color
- Brown
- Nailhead Trim
- No
- Upholstery Material
- Jute
- Bench Pattern
- No Pattern and Not Solid Color
- Assembly
- No Assembly Needed
- Bench Type
- Entryway Bench
- Seat Material
- Upholstery
- Material
- Upholstery
- Color
- Beige, Black
- Item
- Benches
Dimensions
- Size
- 27.25" x 57" x 20.5"
- Overall Length
- 27.25 in
- Overall Depth
- 20.5 in
- Width
- 57 in
Description
Practicality and fashion mix together with this handy 57in beige and brown upholstered cotton blend bench. The beige upholstery top of this bench is a nice contrast to the high quality, brown manufactured wood of the base. Expertly upholstered with padding in a soft solid color cotton blend, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 27.25in H x 57in W x 20.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.