18in Brown Solid Wood Floating Mount TV Stand
- Mfr # 727853
- Zoro # G023439815
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Mango
Stand Type
TV Stand
Bridge Included
No
Length
5.91 in
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727853
- Zoro #
- G023439815
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 5.91 in
- Width
- 17.72 in
- Height
- 12.6 in
Details
- Wood Species
- Mango
- Stand Type
- TV Stand
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Capacity
- 18
- Hutch Included
- No
- Color
- Brown
- Material
- Solid Wood
- Finish
- Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.