Shop HOMEROOTS
See all product information
Create Account
24in Brown Solid Wood Fireplace TV Stand
- Mfr # 720014
- Zoro # G523438462
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Stand Type
TV Stand
Material
Solid Wood
Finish
Natural
Bridge Included
No
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720014
- Zoro #
- G523438462
- UPC #
- -
- Country of Origin
- India
- Stand Type
- TV Stand
- Item
- TV Stands
- Material
- Solid Wood
- Finish
- Natural
- Bridge Included
- No
- Wood Species
- Mango
- Capacity
- 32
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Color
- Brown
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 17.7 in
- Width
- 23.6 in
- Height
- 11.8 in
Description
Create the ultimate blend of style, function, and design with this 24-inch brown solid wood fireplace tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a mid-century design style. Ideal for tv placement and storage in your living room, bedroom or office. 17.70-inch h x 23.60-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.