Shop HOMEROOTS
See all product information
Create Account
43in Light Gray and Black Wood Bar Cabinet With Two Doors
- Mfr # 535083
- Zoro # G523440168
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Bar Cabinet
Gloss Finish
No
Cabinet Doors
Yes
Overall Depth
13.7 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535083
- Zoro #
- G523440168
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- Bar Cabinet
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Glass Doors
- No
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Material
- Steel
- Lacquered
- No
- Cabinet Design
- Standard
- Shelves Included
- Yes
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Weight Capacity
- 66 lbs
- Number of Cabinets
- 2
- Shape
- Rectangular
- Color
- Light Gray
- Item
- Cabinets
Dimensions
- Overall Depth
- 13.7 in
- Overall Length
- 43.3 in
- Width
- 31.4 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern bar cabinet features a sleek rectangular shape that complements any decor. The light gray finish adds a contemporary touch while the freestanding design ensures easy placement. With ample space, it holds six wine bottles and eight glasses for entertaining. 43.3-inch h x 31.4-inch w x 13.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.