71in White Solid Wood Frame Dining Hutch With Multiple Shelves And Three Drawers
- Mfr # 397128
- Zoro # G623438164
product price:Â
$
5,782.99
/ea
Key Features
Shelves Included
Yes
Material
Solid Wood
Width
71 in
Color
White
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397128
- Zoro #
- G623438164
- UPC #
- -
- Country of Origin
- Indonesia
- Shelves Included
- Yes
- Material
- Solid Wood
- Color
- White
- Shape
- Rectangular
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
- Number of Drawers
- 3
- Glass Doors
- No
- Item
- Cabinets
- Number of Cabinets
- 3
- Finish
- Nickel
- Cabinet Type
- Dining Hutch
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Lacquered
- No
- Gloss Finish
- No
Dimensions
- Width
- 71 in
- Overall Length
- 86.61 in
- Overall Depth
- 19.69 in
Description
Organize your dinnerware, serveware, and drinkware with this great looking 71-inch white solid wood frame dining hutch with multiple shelves and three drawers. Equipped with 3 easy open drawers and storage cabinet for practical and good looking storage. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 86.61-inch H x 71-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.