Shop HOMEROOTS
See all product information
Create Account
26in Natural Teak Solid Wood Garden Bench
- Mfr # 376762
- Zoro # G323439843
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Finish
Natural Wood
Frame Material
Solid Wood
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376762
- Zoro #
- G323439843
- UPC #
- -
- Country of Origin
- Indonesia
- Arms Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Finish
- Natural Wood
- Frame Material
- Solid Wood
- Material
- Solid Wood
- Arm Style
- Rolled Arms
- Frame Color
- Natural
- Seat Color
- Natural
- Back Included
- Yes
- Seat Material
- Solid Wood
- Outdoor Bench Type
- Garden Bench
- Style
- Traditional
- Weight Capacity
- 250
- Seating Wood Species
- Teak
- Assembly
- No Assembly Needed
- Item
- Outdoor Benches
- Storage Space Included
- No
- Color
- Natural
Dimensions
- Length
- 36 in
- Width (In.)
- 26 in
- Overall Depth
- 47 in
- Size
- 47
Description
Practicality and fashion mix together with this handy 26-inch natural teak solid wood garden bench. Made of high quality solid wood, the all over natural coloration gives this piece an updated and refreshing look. Crafted from genuine teak wood that is known for its water and bacteria resistant properties. This tropical hardwood is a great outdoor choice as it candle handle any climate and needs virtually no maintenance. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Easy to blend with most surroundings, a bench is an easy way to add a good looking accent to your space that can also be practical and useful. Sit comfortably for hours on end with this good looking and practical outdoor accessory. 36-inch h x 26-inch w x 47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.