Shop HOMEROOTS
See all product information
Create Account
18in Light Brown Wood Corner Bar Cabinet With Two Doors
- Mfr # 520578
- Zoro # G223440277
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Cabinet Doors
Yes
Number of Cabinets
1
Weight Capacity
60 lbs
Cabinet Design
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520578
- Zoro #
- G223440277
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Item
- Cabinets
- Weight Capacity
- 60 lbs
- Cabinet Design
- Corner
- Glass Doors
- Yes
- Gloss Finish
- No
- Color
- Light Brown
- Cabinet Type
- Bar Cabinet
- Shelves Included
- Yes
- Mirrored Finish
- No
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Shape
- Corner
- Finish
- Natural
- Lacquered
- No
Dimensions
- Width
- 18 in
- Overall Length
- 74.76 in
- Overall Depth
- 17.72 in
Description
Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.76-inch h x 18.00-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.