35in Cream and Chestnut Boucle and Solid Wood Upholstered Bench With Cabinet And Shelf
- Mfr # 657375
- Zoro # G923439533
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Leg Color
Chestnut
Upholstery Color
Cream
Overall Length
19.7 in
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 657375
- Zoro #
- G923439533
- UPC #
- -
- Country of Origin
- India
- Assembly
- Partial Assembly Needed
- Leg Color
- Chestnut
- Upholstery Color
- Cream
- Item
- Benches
- Upholstered
- Yes
- Hand Crafted
- Yes
- Shape
- Rectangle
- Leg Material
- Solid Wood
- Seat Material
- Upholstery
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 200 lbs
- Material
- Upholstery
- Finish
- Chestnut
- Bench Type
- Entryway Bench
- Style
- Modern
- Color
- Chestnut, Cream
- Nailhead Trim
- No
- Upholstery Material
- Boucle
Dimensions
- Overall Length
- 19.7 in
- Width
- 35.4 in
- Overall Depth
- 13.8 in
Description
Practicality and fashion mix together with this handy 35-inch cream and chestnut boucle and solid wood upholstered storage bench with cabinet and shelf. The cream textural cushioned and upholstered boucle top of this bench is a nice contrast to the high quality, warm chestnut brown solid wood of the base. This multi-function bench features cabinet and shelves in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, office, or bedroom This bench is a great place store your keys, put on your shoes, get dressed, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.