18in Silver Aluminum Standard Accent Cabinet With One Shelf
- Mfr # 489016
- Zoro # G423438357
product price:Â
$
1,074.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Overall Length
24 in
Mirrored Finish
No
Color
Silver
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489016
- Zoro #
- G423438357
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 24 in
- Width
- 18 in
- Overall Depth
- 16 in
Details
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Color
- Silver
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Assembly
- No Assembly Needed
- Weight Capacity
- 100 lbs
- Lacquered
- No
- Shape
- Rectangular
- Gloss Finish
- No
- Glass Doors
- No
- Finish
- Chrome
- Number of Cabinets
- 1
- Shelves Included
- No
- Material
- Aluminum
- Cabinet Type
- Accent Cabinet
Description
This 18in silver aluminum single door accent cabinet with one shelf will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade solid wood/aluminum. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24in H x 18in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.