35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717481
- Zoro # G323439188
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Upholstered
Yes
Style
Mid-Century
Upholstery Material
Genuine Leather
Overall Depth
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717481
- Zoro #
- G323439188
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Upholstered
- Yes
- Style
- Mid-Century
- Upholstery Material
- Genuine Leather
- Item
- Benches
- Bench Type
- Entryway Bench
- Hand Crafted
- Yes
- Material
- Upholstery
- Seat Material
- Upholstery
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
- Shape
- Rectangle
- Leg Material
- Solid Wood
- Upholstery Color
- Brown
- Leg Color
- Brown
- Nailhead Trim
- Yes
- Finish
- Oak
- Weight Capacity
- 32 lbs
Dimensions
- Overall Depth
- 13.4 in
- Width
- 35.4 in
- Overall Length
- 17.7 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 35.40-inch w x 13.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.