19" Black And Brown Fabric Metal And Wood Two Drawer Dresser

  • Mfr # 635731

  • Zoro # G022907438


product price:  $52.75
/ea

Key Features

Number of Drawers
2
Finish
Natural
Hutch Included
No
Color
Black, Brown
Depth
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
635731
Zoro #
G022907438
UPC #
-
Country of Origin
China

Dimensions

Depth
11.8 in
Length
25 in
Width
18.9 in

Details

Number of Drawers
2
Finish
Natural
Hutch Included
No
Color
Black, Brown
Material
Fabric, Metal, Solid and Manufactured Wood
Dresser Type
Standard Dresser
Item
Dressers
Assembly Required
Full Assembly Needed
Dresser Orientation
Vertical
Commercial Use
No
Doors Included
No
Style
Modern

Description

This 19-inch black and brown fabric metal and wood two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and brown coloration of this piece gives it an updated, and modern edge. 25.00-inch h x 18.90-inch w x 11.80-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.