Zoro Homepage

19" Blue USB Table Lamp

  • Mfr # 645902

  • Zoro # G722374707


product price: $58.35
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Width
6.5 in
Depth
6.5 in
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645902
Zoro #
G722374707
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.5 in
Height
18.5 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

With this 19-inch blue usb table lamp you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of blue plastic. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.